LED11DAV35K120 - 10.5W Led A19 50K Dim 850LM

Ge Lighting

  • $9.97 (Each)
  • $9.97 (Each)

  • $59.82 (Per 6)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED11DAV35K120
Manufacturer
Ge Lighting
Manufacturer's Part Number
LED11DAV3/5K
Description
10.5W Led A19 50K Dim 850LM
Ge Led A19 60W Replacement
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168959278 / 00043168959278
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.97 (Each)
Standard Packaging
$59.82 (Per 6)
Stock Availability
Odessa
0
All Stores
0
Resources
Attachments
 
 
LED11DAV35K120 - Specification Sheet
Images
 
 
LED11DAV35K120 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Wattage
7012 Lm
Material, Color, and Finish
Color Rendering Index (Cri)
80 A
Color Temperature
5000 V
Dimensions and Weight
Length
4.43 in
Descriptions
Description
10.5W LED A19 50K DIM 850LM
Extra Long Description
GEL LED11DAV3/5K 95927 LED
Long Description
GE LED A19 60w Replacement
Product Type
95927 Led
Special Features
Color Rendering Index (CRI) 80, Length 4.43IN
Additional Information
Average Life
15000 HR
Base
E26
Lumens
900 V/mil
Manufacturer Information
Brand
G.E. Lighting
Manufacturers Part Number
LED11DAV3/5K
GTIN
00043168959278
UPC
043168959278
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
E26 base
Packaging
Weight per each
0.53
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat