LED1302M400740 - 130W Led Hid Replacement 40K 18500LM

Ge Current, A Daintree Company

  • $209.99 (Each)
  • $209.99 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED1302M400740
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED130/2M400/740
Description
130W Led Hid Replacement 40K 18500LM
Gel LED130/2M400/740 43252 Led Hid
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168432528 / 00043168432528
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$209.99 (Each)
Stock Availability
N Little Rock
0 (Find nearest stock)
Little Rock
0
All Stores
3
Resources
Images
 
 
LED1302M400740 - Large Image
 
LED1302M400740 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
ED28
Wattage
130
Material, Color, and Finish
Color
Colorless
Color Rendering Index
142
Color Temperature
4000
Dimensions and Weight
Length
8.4
Descriptions
Description
130W LED HID REPLACEMENT 40K 18500LM
Long Description
GEL LED130/2M400/740 43252 LED HID
Product Type
43252 Led Hid Lamps
Additional Information
Average Life
50000
Base
EX39 Screw
Dimmable
No
Lumens
18500
Manufacturer Information
Brand
GE Current, a Daintree company
Manufacturers Part Number
LED130/2M400/740
Sub Brand
GE LED Lamps,GE
GTIN
00043168432528
UPC
043168432528
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
Application
LED HID Replacement Lamps
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat