LED14BDT8G4830 - GEL

LED14BDT8G4830 - 14W Led T8 48" 30K DBL Ended Line Voltage

Ge

  • $10.44 (Each)
  • $10.44 (Each)
  • $208.80 (Per 20)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    LED14BDT8G4830
    Manufacturer
    Ge
    Manufacturer's Part Number
    LED14BDT8/G4/830
    Description
    14W Led T8 48" 30K DBL Ended Line Voltage
    Led Type B Linear Lamps T8 120-277V 14W 1700 Lumens 3000K 80cri
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Led Lamps & Modules - Shape & Circular Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
    UNSPSC
    N/A
    UPC/GTIN
    043168394932 / 10043168394939
    Weight per unit
    0.53 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $10.44 (Each)
    Standard Packaging
    $208.80 (Per 20)
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    Led Linear Fluorescent Lamp
    Description
    14W LED T8 48" 30K DBL ENDED LINE VOLTAGE
    Long Description
    LED TYPE B LINEAR LAMPS T8 120-277V 14W 1700 LUMENS 3000K 80CRI
    Manufacturer Information
    Manufacturers Part Number
    LED14BDT8G4830
    Brand
    GE
    GTIN
    10043168394939
    UPC
    043168394932
    Taxonomies, Classifications, and Categories
    Category Description
    LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
    Packaging
    Weight per each
    0.53
    Carton
    1
    Package
    20
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for LED14BDT8G4830

    Type in the slang term you'd like to suggest.

* All prices subject to change.