LED15DA21827 - GEL

LED15DA21827 - 15W Led A21 27K 1600LM

Ge Current, A Daintree Company

  • $14.07 (Each)
  • $14.07 (Each)
  • $84.42 (Per 6)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    LED15DA21827
    Manufacturer
    Ge Current, A Daintree Company
    Manufacturer's Part Number
    LED15DA21/827
    Description
    15W Led A21 27K 1600LM
    Ge Led Lamps, 15 WTT, 1600 LM, 2700 K, Dimmable, A21, Medium Screw Base, 5.16 In Length, 15000 HR Average Life
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Led Lamps & Modules - Led A-Line A Shape Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Led A-Line Shape Lamps
    UNSPSC
    39112102 - Light emitting diode LED optic lighting
    UPC/GTIN
    043168760386 / 00043168760386
    Weight per unit
    0.333 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $14.07 (Each)
    Standard Packaging
    $84.42 (Per 6)
    Resources
    Images
     
     
    LED15DA21827 - Large Image
     
    LED15DA21827 - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    15
    Shape
    A21
    Material, Color, and Finish
    color temperature
    2700
    Color
    White
    Dimensions and Weight
    Length
    5.16
    Descriptions
    extra long description
    GEL LED15DA21/827 76038 A-line LED
    Description
    15W LED A21 27K 1600LM
    Long Description
    GE LED Lamps, 15 WTT, 1600 LM, 2700 K, Dimmable, A21, Medium Screw Base, 5.16 IN Length, 15000 HR Average Life
    Product Type
    76038 A-Line Led Lamps
    Additional Information
    lumens
    1.6k
    average life
    15000
    Base
    Medium Screw
    dimmable
    Yes
    Manufacturer Information
    Brand
    GE Current
    Manufacturers Part Number
    LED15DA21/827
    sub brand
    GE LED Lamps,GE
    GTIN
    00043168760386
    UPC
    043168760386
    Taxonomies, Classifications, and Categories
    Category Description
    LED A-LINE SHAPE LAMPS
    Packaging
    Weight per each
    0.333
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Application
    General Purpose
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for LED15DA21827

    Type in the slang term you'd like to suggest.

* All prices subject to change.