LED8ET8G2840 - 8W Led T8 24" 40K Type A

Ge Current, A Daintree Company

  • $15.96 (Each)
  • $15.96 (Each)

  • $95.76 (Per 6)

In-Stock: 40 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8ET8G2840
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED8ET8/G/2/840
Description
8W Led T8 24" 40K Type A
Ge, Led, 8 WTT, 1100 LM, 4000 K, T8, 24 In Length, 50000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168357784 / 00043168357784
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$15.96 (Each)
Standard Packaging
$95.76 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
40
Resources
Attachments
 
 
LED8ET8G2840 - Specification Sheet
Other Links
 
 
LED8ET8G2840 - Other
 
LED8ET8G2840 - Other
 
LED8ET8G2840 - Other
 
LED8ET8G2840 - Other
Brochures
 
 
LED8ET8G2840 - Brochure
Images
 
 
LED8ET8G2840 - Small Image
 
LED8ET8G2840 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T8
Wattage
8
Dimensions and Weight
Overall Length
24
Descriptions
Description
8W LED T8 24" 40K TYPE A
Extra Long Description
GEL LED8ET8/G/2/840 35778
Long Description
GE, LED, 8 WTT, 1100 LM, 4000 K, T8, 24 IN Length, 50000 HR Average Life
Product Type
35778
Additional Information
Average Life
50000
Lumens
1100
Manufacturer Information
Brand
GE Current, a Daintree company
Manufacturers Part Number
LED8ET8/G/2/840
GTIN
00043168357784
UPC
043168357784
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
40 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat