Q100MC120 - *Delisted* 100W T4 QTZ 120V CNDLBR Base

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Q100MC120
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
Q100MC
Description
*Delisted* 100W T4 QTZ 120V CNDLBR Base
Ge Quartzline®, 120 V, 1550 LM, 2950 KV, 2.813 In, Miniature Candelabra Screw (E11) Base, 100 WTT, 2000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
043168164528 / 00043168164528
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Q100MC120 - Large Image
 
Q100MC120 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120
Material, Color, and Finish
color temperature
2950
Finish
Frost
Dimensions and Weight
Size
2.813
Descriptions
Product Type
16452 Quartz Line
extra long description
GEL Q100MC 16452 QUARTZ LINE
Description
*DELISTED* 100W T4 QTZ 120V CNDLBR BASE
Long Description
GE Quartzline®, 120 V, 1550 LM, 2950 KV, 2.813 IN, Miniature Candelabra Screw (E11) Base, 100 WTT, 2000 HR Average Life
Additional Information
lumens
1550
average life
2000
Base
Miniature Candelabra Screw (E11)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
Q100MC
GTIN
00043168164528
UPC
043168164528
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Packaging
Weight per each
0.04
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat