-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Voltage Rating
-
12 V
- Wattage
-
50 W
- Material, Color, and Finish
-
- Base Type
-
GX5.3 2-Pin
- Color Temperature in Kelvin
-
3050 K
- Dimensions and Weight
-
- Overall Length
-
1.88 INCH
- Descriptions
-
- Product Type
-
Halogen Lamp
- Description
-
50W 12V MR16 CONSTANT COLOR 15 DEG NARROW SPOT
- Additional Information
-
BULB DIAMETER 2 INCH
- Commodity Description
-
Lamps - Tungsten Halogen, Quartz, MR
- Long Description
-
HALOGEN LAMP, 50 W; 12 V; SHAPE DESIGNATION MR16; C6 FILAMENT; GX5.3 2 PIN BASE; DISTRIBUTION/BEAM SPREAD NARROW SPOT; COLOR TEMPERATURE 3050 K; OVERALL LENGTH 1.88 INCH; LIFE 6000 HR; STANDARD PACKAGE 20 PER CASE; CONSTANTCOLOR[R], PRECISE[T] BRAND
- Additional Information
-
- Intensity
-
9100 CD
- Filament Type
-
C6
- Distribution/Beam Spread
-
NARROW SPOT
- Overall Length in inch
-
REFLECTIVE NUMBER CARD, REFLECTIVE NUMBER TYPE; GMV8 REFLECTIVE VINYL MATERIAL; 1 INCH W X 1.63 INCH H SIZE; 1 INCH LEGEND HEIGHT; BACKSLIT INSTALLATION; GENERAL IDENTIFICATION APPLICATION; 1 PACK STANDARD PACKAGE; 0 LEGEND; BLACK LEGEND COLOR
- Manufacturer Information
-
- Brand
-
GE
-
Precise[T], ConstantColor[R]
- Manufacturers Part Number
-
Q50MR16/C/NSP15-12
- GTIN
-
00043168208390
- UPC
-
043168208390
- Taxonomies, Classifications, and Categories
-
- Category Description
-
QUARTZ
- Packaging
-
- Standard Package
-
20 PER CASE
- Weight per each
-
0.11
- Carton
-
1
- Package
-
20
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.