7683 - GP6500 389 PR Cos 50 ST.

Generac

  • $1294.95 (Each)
  • $1,294.95 (Each)

In-Stock: 0 available locally (Enid, OK) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7683
Manufacturer
Generac
Manufacturer's Part Number
7683
Description
GP6500 389 PR Cos 50 ST.
Generac’S GP6500 Portable Generator With CO-Sense™ Technology Provides Lots Of Power While Protecting You and Your Home From Carbon Monoxide (CO) Poisoning. If You Inadvertently Use The GP6500 Indoors or In An Enclosed Space, CO-Sense Will Automatically Shut Off Your Unit When Increased CO Is Detected. This Unit Also Offers Powerrush™ Advanced Technology, Which Delivers More Than A 40% Increased Starting Capacity. Generac’S Ohv Engine and Large-Capacity Steel Fuel Tank Ensures Long Engine Life and Run Time
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Generator Systems
UNSPSC
26111604 - Gas generators
UPC/GTIN
696471075137 / 00696471075137
Weight per unit
196 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,294.95 (Each)
Stock Availability
Enid
0 (Find nearest stock)
Oklahoma City
0
All Stores
25
Resources
Images
 
 
7683 - Large Image
 
7683 - Large Image
 
7683 - Video
 
7683 - Small Image
Attachments
 
 
7683 - Specification Sheet
Tech Bulletins
 
 
7683 - Tech Bulletin
Other Links
 
 
7683 - Other
 
7683 - Other
 
7683 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Frame Material
STEEL
Descriptions
Description
GP6500 389 PR COS 50 ST.
Product Type
GP6500 389 PR Cos 50 ST.
extra long description
GEN 7683 GP6500 389 PR COS 50 St.
Features
GP6500 389 PR CO-Sense with Transfer Switch Outlet for Home Backup - 50 State
Long Description
Generac’s GP6500 portable generator with CO-sense™ technology provides lots of power while protecting you and your home from carbon monoxide (CO) poisoning. If you inadvertently use the GP6500 indoors or in an enclosed space, CO-sense will automatically shut off your unit when increased CO is detected. This unit also offers PowerRush™ advanced technology, which delivers more than a 40% increased starting capacity. Generac’s OHV engine and large-capacity steel fuel tank ensures long engine life and run time
Additional Information
media
Yes
Manufacturer Information
Brand
Generac
Manufacturers Part Number
7683
GTIN
00696471075137
UPC
696471075137
Taxonomies, Classifications, and Categories
Category Description
GENERATOR SYSTEMS
Packaging
Weight per each
196
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Oklahoma City Area

Location Stock Available

A-L

Location Stock Available
Carthage
8 View Store
Henderson
6 View Store

M-Z

Location Stock Available
Terrell
3 View Store

* All prices subject to change.

Begin Live Chat