120472A - GRE

120472A - Bit, D'Versibit .750X.250X72.00 "A"

Greenlee Textron

  • $66.82 (for 1 Each)
  • $66.82 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    120472A
    Manufacturer
    Greenlee Textron
    Manufacturer's Part Number
    12-04-72A
    Description
    Bit, D'Versibit .750X.250X72.00 "A"
    Auger Drill Bit, Screw Point Type; 3/4 Inch Drill Size; D'Versibit[R] Brand; Shaft Length 72 Inch; Shaft Diameter 1/4 Inch; Color Code Red; Includes Flexible Spring Steel Shaft, Slow Back Taper Allow For Easy Retrieval
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Tools - Power Tools - Bits, Parts, Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    Bits, Blades, and Hole Saws
    UNSPSC
    27111537 - Wood auger bit
    UPC/EAN/GTIN
    783310380849 / 783310380849 / 00783310380849
    Weight per unit
    1.12 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $66.82 (1 Each)
    Carton
    $66.82 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    120472A - Large Image
     
    120472A - Small Image
    Specifications Sheets
     
     
    120472A - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Steel
    Dimensions and Weight
    Diameter
    3/4 INCH
    Descriptions
    Product Type
    Auger Drill Bit
    Description
    BIT,D'VERSIBIT .750X.250X72.00 "A"
    Long Description
    AUGER DRILL BIT, SCREW POINT TYPE; 3/4 INCH DRILL SIZE; D'VERSIBIT[R] BRAND; SHAFT LENGTH 72 INCH; SHAFT DIAMETER 1/4 INCH; COLOR CODE RED; INCLUDES FLEXIBLE SPRING STEEL SHAFT, SLOW BACK TAPER ALLOW FOR EASY RETRIEVAL
    Commodity Description
    POWER TOOLS BITS, PARTS, ACCESSORIES
    Additional Information
    SHAFT LENGTH 72 INCH; SHAFT DIAMETER 1/4 INCH; COLOR CODE RED; ITEMS/FEATURES FLEXIBLE SPRING STEEL SHAFT, SLOW BACK TAPER ALLOW FOR EASY RETRIEVAL
    Additional Information
    Drill Size
    3/4 INCH
    Manufacturer Information
    Brand
    Greenlee Textron
    GREENLEE INC
    Manufacturers Part Number
    12-04-72A
    GTIN
    00783310380849
    UPC
    783310380849
    Taxonomies, Classifications, and Categories
    Category Description
    BITS, BLADES, AND HOLE SAWS
    Type
    SCREW POINT
    Packaging
    Weight per each
    1.12
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 120472A

    Type in the slang term you'd like to suggest.

* All prices subject to change.