FL2D - GRE

FL2D - Flashlight, Aluminum, 2D, Led

Greenlee Textron

  • $47.37 (for 1 Each)
  • $47.37 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    FL2D
    Manufacturer
    Greenlee Textron
    Manufacturer's Part Number
    FL2D
    Description
    Flashlight, Aluminum, 2D, Led
    Flashlight, Rugged Type; Anodized Aluminum Body Material; Led Lamp Type; D Battery Size; 2 Battery(S); Yes Battery Included; Battery Life 50000 HR; Brightness 85/30 Lumen
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Flashlights & Batteries - Flashlights, Lanterns, Warning  Mark as Incorrect
    Suggest a New Category
    Classification
    Flashlights and Batteries
    UNSPSC
    39111610 - Flashlight
    UPC/EAN/GTIN
    783310134978 / 783310134978 / 00783310134978
    Weight per unit
    1.6 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $47.37 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    4 Each
    Resources
    Images
     
     
    FL2D - Small Image
     
    FL2D - Large Image
    Specifications Sheets
     
     
    FL2D - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Lamp Type
    LED
    Material, Color, and Finish
    Body Material
    ANODIZED ALUMINUM
    Descriptions
    Product Type
    Flashlight
    Description
    FLASHLIGHT,ALUMINUM,2D,LED
    Additional Information
    Battery Life 50000 Hr; Brightness 85/30 Lumen
    Commodity Description
    FLASHLIGHTS,LANTERNS,WARNING LIGHTS
    Long Description
    FLASHLIGHT, RUGGED TYPE; ANODIZED ALUMINUM BODY MATERIAL; LED LAMP TYPE; D BATTERY SIZE; 2 BATTERY(S); YES BATTERY INCLUDED; BATTERY LIFE 50000 HR; BRIGHTNESS 85/30 LUMEN
    Additional Information
    Number of Batteries
    2 IN
    Battery Size
    D
    Battery Included
    Yes Yes/No
    Manufacturer Information
    Brand
    Greenlee Textron
    GREENLEE INC
    Manufacturers Part Number
    FL2D
    GTIN
    00783310134978
    UPC
    783310134978
    Taxonomies, Classifications, and Categories
    Category Description
    FLASHLIGHTS AND BATTERIES
    Type
    RUGGED
    Packaging
    Weight per each
    1.6
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    4 North Austin


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for FL2D

    Type in the slang term you'd like to suggest.

* All prices subject to change.