1090B - 6IN PVC End Cap

Southwire Rough Electrical Com

  • $21.89 (Each)
  • $21.89 (Each)

  • $2,189.00 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1090B
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
1090B
Description
6IN PVC End Cap
Conduit End Cap, PVC Material; 40 Schedule; Ul Approval; 10 Per Case Standard Package; 6 Inch Trade Size; Size 7.25 Inch Dia X 3.3125 Inch L
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
751338231016 / 00751338231016
Weight per unit
1.535 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.89 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
1090B - Large Image
Attachments
 
 
1090B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Descriptions
Additional Information
Size 7.25 Inch Dia x 3.3125 Inch L
Commodity Description
PVC CONDUIT FITTINGS & ACCESSORIES
Description
6IN PVC END CAP
Extra Long Description
PVC MATERIAL; 40 SCHEDULE; UL APPROVAL; 10 PER CASE STANDARD PACKAGE; 6 INCH TRADE SIZE; SIZE 7.25 INCH DIA X 3.3125 INCH L
Long Description
CONDUIT END CAP, PVC MATERIAL; 40 SCHEDULE; UL APPROVAL; 10 PER CASE STANDARD PACKAGE; 6 INCH TRADE SIZE; SIZE 7.25 INCH DIA X 3.3125 INCH L
Product Type
Conduit End Cap
Additional Information
Schedule
40
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
1090B
GTIN
00751338231016
UPC
751338231016
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
6 INCH
Packaging
Standard Package
10 PER CASE
Weight per each
1.535
Carton
1
Uses, Certifications, and Standards
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat