QC75ERCB - Potted Buck Boost 1PH 750VA 120/240-12/24 Cu

HPS Universal™

  • $306.41 (Each)
  • $306.41 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QC75ERCB
Manufacturer
HPS Universal™
Manufacturer's Part Number
QC75ERCB
Description
Potted Buck Boost 1PH 750VA 120/240-12/24 Cu
Buck-Boost Transformer, 120X240 PV, 12X24 SV
Slang Terms

Suggest a New Term
Categories
Distribution Transformers - Buck & Boost Dry Type Transfor Mark as Incorrect
Suggest a New Category
Classification
Buck & Boost Transformers
UNSPSC
39121027 - Encapsulated transformer
UPC/GTIN
803423033873 / 00803423033873
Weight per unit
18 L
Price & Packaging
Minimum Order Quantity
1
Unit
$306.41 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
QC75ERCB - Small Image
 
QC75ERCB - Large Image
Other Links
 
 
QC75ERCB - Other
 
QC75ERCB - Other
Attachments
 
 
QC75ERCB - Specification Sheet
Brochures
 
 
QC75ERCB - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
9.30
Length
4.56
Width
5.06
Descriptions
Description
POTTED BUCK BOOST 1PH 750VA 120/240-12/24 CU
Extra Long Description
HMND QC75ERCB POTTED BUCK BOOST 1PH
Long Description
Buck-Boost Transformer, 120x240 PV, 12x24 SV
Product Type
Potted Buck Boost 1PH 750VA 120/240-12/24 Cu
Special Features
Encapsulated transformers can be used to buck and boost voltage in single and three phase applications where supply voltages are frequently above or below nominal. These transformers can also be used in low voltage transformer application.
Manufacturer Information
Brand
HPS Universal™
Manufacturers Part Number
QC75ERCB
GTIN
00803423033873
UPC
803423033873
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Transformer > Dry Type > Buck-Boost
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
General purpose for raising supply voltage caused by line drop or equipment demand on the distribution system, or lower voltage caused by increased system voltages due to supply line adjustments
Enclosure
NQ2-N3R - Indoor or Outdoor
Frequency Rating
50/60
Mounting
WALL MOUNT
Standard
CSA, UL, Class 1 Div II
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat