394198BL2 - CAT5E Eco 100MHZ Blue

HCM

  • $0.22 (Each)
  • $0.22 (Each)

  • $218.58 (Per 1,000)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
394198BL2
Manufacturer's Part Number
Description
CAT5E Eco 100MHZ Blue
CAT5E Cable, Low Smoke Plenum Construction Additional Information, Ethernet Cable Application, Round Cable Shape, Blue Color, Thermoplastic Jacket Material, Made In Usa, 4 - Conductors, 0.189 In;4.80 MM Outside Diameter, Carton Package Type, Reach & Rohs Compliant;Ul Verified Standards Met, 20.3/1000 LB/FT;9.24/305 KG/M Weight
Slang Terms

Suggest a New Term
Categories
Wire - Telecomm Wire & Cable Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$0.22 (Each)
Carton
$218.58 (Per 1,000)
Stock Availability
Henderson
0
Nacogdoches
0
All Stores
0
Resources
Images
 
 
394198BL2 - Small Image
 
394198BL2 - Large Image
Specifications Sheets
 
 
394198BL2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Conductors
4
Material, Color, and Finish
Color
Blue
Jacket Material
Thermoplastic
Descriptions
Additional Information
Low Smoke Plenum Construction
Description
CAT5E ECO 100MHZ BLUE
Features
Recent improvements have made our ECO(TM) Category 6 cable better than ever. The engineers at our New Hampshire facility, where ECO is made, are always finding ways to improve the electrical and physical performance of our products. After significant research and testing, the new ECO offers reduced pull tension, meaning it pulls more easily from the box than previous designs, and its core has been improved to dramatically reduce internal torque, resulting in a cable that lays flatter when pulled from the b
Long Description
CAT5E Cable, Low Smoke Plenum Construction Additional Information, Ethernet Cable Application, Round Cable Shape, Blue Color, Thermoplastic Jacket Material, Made in USA, 4 - Conductors, 0.189 in;4.80 mm Outside Diameter, Carton Package Type, REACH & RoHS Compliant;UL Verified Standards Met, 20.3/1000 lb/ft;9.24/305 kg/m Weight
Product Type
Cat5e Cable
Short Description
CAT5E Cable, 4 Conductor, 0.189 in/4.80 mm Dia, Thermoplastic
Additional Information
Cable Shape
Round
Made In USA
yes
Outside Diameter
0.189 in;4.80 mm
Standards Met
REACH & RoHS Compliant;UL Verified
Manufacturer Information
Brand
HITACHI CABLE AMERICA INC
Manufacturers Part Number
394198BL2
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Package Type
Carton
Weight
20.3/1000 lb/ft;9.24/305 kg/m
Weight per each
0
Carton
1000
Uses, Certifications, and Standards
Application
Ethernet Cable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat