A1BC - Aluminum Connector

Harger

  • $9.42 (Each)
  • $9.42 (Each)

  • $94.20 (Per 10)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1BC
Manufacturer
Harger
Manufacturer's Part Number
A1BC
Description
Aluminum Connector
Al 1 Bolt Connector
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121621 - Lightning protection apparatus and accessories
UPC/GTIN
808475004529 / 00808475004529
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.42 (Each)
Standard Packaging
$94.20 (Per 10)
Stock Availability
Springdale
0
All Stores
0
Resources
Images
 
 
A1BC - Small Image
 
A1BC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Descriptions
Description
ALUMINUM CONNECTOR
Extra Long Description
HAR A1BC AL 1 Bolt Connector
Long Description
AL 1 BOLT CONNECTOR
Product Type
Al 1 Bolt Connector
Special Features
Innovative design ensures a smooth flat surface, no damage when used on membrane roofs
Additional Information
Class
II
Manufacturer Information
Brand
Harger
Manufacturers Part Number
A1BC
GTIN
00808475004529
UPC
808475004529
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
1 Bolt Parallel Connector
Packaging
Weight per each
0.16
Carton
1
Package
10
Uses, Certifications, and Standards
Application
2" square, two piece connector provides over 1-1/2" surface contact between conductors
Standard
UL Listed 467, rated for direct burial and UL Listed 96
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat