A12R126HCL0 - 12X12X6 N3R Drip Shield Lift Off HC

Nvent Hoffman

  • $214.20 (Each)
  • $214.20 (Each)

  • $428.40 (Per 2)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A12R126HCL0
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A12R126HCLO
Description
12X12X6 N3R Drip Shield Lift Off HC
Drip-Shield Hinged Lift-Off Cover Type 3R, 12.00X12.00X6.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3r Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Nema Types 3 & 3R Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510389000 / 00783510389000
Weight per unit
12.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$214.20 (Each)
Standard Packaging
$428.40 (Per 2)
Stock Availability
Lufkin
0
Nacogdoches
0
All Stores
0
Resources
Images
 
 
A12R126HCL0 - Large Image
 
A12R126HCL0 - Small Image
Other Links
 
 
A12R126HCL0 - Other
 
A12R126HCL0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Galvanized
Dimensions and Weight
Depth
6
Height
12
Size
12.00x12.00x6.00 in
Width
12
Descriptions
Description
12X12X6 N3R DRIP SHIELD LIFT OFF HC
Extra Long Description
NVENT HOF A12R126HCLO Enclosure 12.
Features
Drip-Shield Hinged Lift-Off Cover, Type 3R features a removable cover for easy mounting and access with padlock pull catch latches. It protects components in outdoor and other applications subject to rain, sleet, snow or dripping water.
Long Description
Drip-Shield Hinged Lift-Off Cover Type 3R, 12.00x12.00x6.00, Gray, Steel
Product Type
Enclosure 12.00X12.00X6.00
Short Description
Enclosure 12.00x12.00x6.00
Additional Information
Ip Rating
IP32
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A12R126HCLO
GTIN
00783510389000
UPC
783510389000
Taxonomies, Classifications, and Categories
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
12.5
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Controls and Drives;Power Distribution
Nema Rating
3R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat