A16P14AL - Panels For Junction Box, Fits 16X14, Aluminum

Nvent Hoffman

  • $103.59 (Each)
  • $103.59 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A16P14AL
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A16P14AL
Description
Panels For Junction Box, Fits 16X14, Aluminum
Panel For Junction Box, Fits 16X14 Box, Anodized, Aluminum
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510556808 / 00783510556808
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.59 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Other Links
 
 
A16P14AL - Other
 
A16P14AL - Other
Images
 
 
A16P14AL - Large Image
 
A16P14AL - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Unpainted
Finish
Anodized
Dimensions and Weight
Size
fits 16x14 in
Descriptions
Description
PANELS FOR JUNCTION BOX, FITS 16X14, ALUMINUM
Extra Long Description
NVENT HOF A16P14AL Panel 14.75x12.8
Features
Use these panels in Junction Boxes. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
Long Description
Panel for Junction Box, fits 16x14 Box, Anodized, Aluminum
Product Type
Panel 14.75X12.88 Fits 16.00X1
Short Description
Panel 14.75x12.88 fits 16.00x1
Additional Information
Accessory Type
Panels and Panel Accessories
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A16P14AL
GTIN
00783510556808
UPC
783510556808
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight per each
1.8
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives;Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat