A20P20G - 17X17 PNL, 20X20 Encl

Nvent Hoffman

  • $110.58 (Each)
  • $110.58 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A20P20G
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A20P20G
Description
17X17 PNL, 20X20 Encl
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 20X20, Galvanized, Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510150761 / 00783510150761
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.58 (Each)
Stock Availability
Henderson
0 (Find nearest stock)
Nacogdoches
0
All Stores
2
Resources
Images
 
 
A20P20G - Small Image
 
A20P20G - Large Image
Other Links
 
 
A20P20G - Other
 
A20P20G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Conductive steel;Mild Steel
Material, Color, and Finish
Color
Unpainted
Finish
Galvanized
Dimensions and Weight
Size
fits 20x20 in
Descriptions
Description
17X17 PNL,20X20 ENCL
Extra Long Description
NVENT HOF A20P20G Panel, 17.00x17.0
Features
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
Long Description
Panel for Type 3R 4 4X 12 13 Enclosure, fits 20x20, Galvanized, Steel
Product Type
Panel, 17.00X17.00
Short Description
Panel, 17.00x17.00
Additional Information
Accessory Type
Panels and Panel Accessories
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A20P20G
GTIN
00783510150761
UPC
783510150761
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight per each
9
Carton
1
Uses, Certifications, and Standards
Application
Arc Flash Safety;Controls and Drives;Corrosive Environments;Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat