A30HS2412GQRLP - 30.25X24.25X12 N4X FG Discnct HC

Nvent Hoffman

  • $3756.20 (Each)
  • $3,756.20 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A30HS2412GQRLP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A30HS2412GQRLP
Description
30.25X24.25X12 N4X FG Discnct HC
Fiberglass Disconnect Type 4X, 30.25X24.25X12.00, LT Gray, Fiberglass
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4x, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
Nema Types 4, 4X, 12 & 13 Non-Metallic Enclosures, Boxes & Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510132378 / 00783510132378
Weight per unit
46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,756.20 (Each)
Stock Availability
Duncan
0 (Find nearest stock)
Oklahoma City
0
All Stores
1
Resources
Images
 
 
A30HS2412GQRLP - Large Image
 
A30HS2412GQRLP - Small Image
Other Links
 
 
A30HS2412GQRLP - Other
 
A30HS2412GQRLP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Color Code
RAL 7035
Finish
Smooth Matte
Dimensions and Weight
Depth
12
Height
30.25
Size
30.25x24.25x12.00 in
Width
24.25
Descriptions
Description
30.25X24.25X12 N4X FG DISCNCT HC
Extra Long Description
NVENT HOF A30HS2412GQRLP TYPE 4X DI
Features
For effective and economical disconnect protection in the harshest corrosive environments, these enclosures provide secure door closure through the use of Type 304 stainless steel slotted quarter-turn latches. Each Fiberglass Disconnect, Type 4X is furnished with bracket affixed to door for attaching disconnect door catch (interlock) and instructions for installing disconnect handle (handle not included).
Long Description
Fiberglass Disconnect Type 4X, 30.25x24.25x12.00, Lt Gray, Fiberglass
Product Type
Type 4X Disconnect Enclosure
Short Description
TYPE 4X DISCONNECT ENCLOSURE
Additional Information
Ip Rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A30HS2412GQRLP
GTIN
00783510132378
UPC
783510132378
Taxonomies, Classifications, and Categories
Type
Fiberglass Wall Mounted Industrial Disconnect Enclosures
Packaging
Weight per each
46
Carton
1
Uses, Certifications, and Standards
Application
Arc Flash Safety;Controls and Drives;Corrosive Environments
Nema Rating
4X
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat