A363008LP - 36X30X8 N4 CH Clamp CVR

Nvent Hoffman

  • $1552.60 (Each)
  • $1,552.60 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A363008LP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A363008LP
Description
36X30X8 N4 CH Clamp CVR
Continuous Hinge Enclosure With Clamps LP Type 4, 36X30X8, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Nema Types 12 & 13 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510282707 / 00783510282707
Weight per unit
81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,552.60 (Each)
Stock Availability
Hutchinson
0
West Wichita
0
All Stores
0
Resources
Images
 
 
A363008LP - Large Image
 
A363008LP - Small Image
Other Links
 
 
A363008LP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Powder Coated
Dimensions and Weight
Depth
8
8
Height
36
36
Size
36.00x30.00x8.00 in
36.00x30.00x8.00 in
Width
30
30
Descriptions
Description
36X30X8 N4 CH CLAMP CVR
Extra Long Description
NVENT HOF A363008LP Enclosure 36.00
NVENT HOF A363008LP Enclosure 36.00
Features
These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
Long Description
Continuous Hinge Enclosure with Clamps LP Type 4, 36x30x8, Gray, Mild Steel
Product Type
Enclosure 36.00X30.00X8.00
Enclosure 36.00X30.00X8.00
Short Description
Enclosure 36.00x30.00x8.00
Additional Information
Ip Rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Nvent Hoffman
Manufacturers Part Number
A363008LP
A363008LP
GTIN
00783510282707
UPC
783510282707
Taxonomies, Classifications, and Categories
Type
Mild Steel Wall Mounted Industrial Enclosures
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
81
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives
Controls and Drives
Nema Rating
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat