A363012LP - 36X30X12 N4 CH Clamp CVR

Nvent Hoffman

  • $1723.40 (Each)
  • $1,723.40 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A363012LP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A363012LP
Description
36X30X12 N4 CH Clamp CVR
Continuous Hinge Enclosure With Clamps LP Type 4, 36X30X12, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Nema Types 12 & 13 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510285401 / 00783510285401
Weight per unit
93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,723.40 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
A363012LP - Large Image
 
A363012LP - Small Image
Other Links
 
 
A363012LP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Powder Coated
Dimensions and Weight
Depth
12
Height
36
Size
36.00x30.00x12.00 in
Width
30
Descriptions
Description
36X30X12 N4 CH CLAMP CVR
Extra Long Description
NVENT HOF A363012LP Enclosure 36.00
Features
These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
Long Description
Continuous Hinge Enclosure with Clamps LP Type 4, 36x30x12, Gray, Mild Steel
Product Type
Enclosure 36.00X30.00X12.00
Short Description
Enclosure 36.00x30.00x12.00
Additional Information
Ip Rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A363012LP
GTIN
00783510285401
UPC
783510285401
Taxonomies, Classifications, and Categories
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
93
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives
Nema Rating
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat