A363614CTAUE - 36X36X14 N3R DBL DR Lift Off Hinge

Nvent Hoffman

  • $931.99 (Each)
  • $931.99 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A363614CTAUE
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A363614CTAUE
Description
36X36X14 N3R DBL DR Lift Off Hinge
CT Cabinet 2-Door With Steel Foot-Mount Panel Type 3R, 36X36X14, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121319 - Current transformer enclosure
UPC/GTIN
783510392987 / 00783510392987
Weight per unit
131.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$931.99 (Each)
Stock Availability
N. San Antonio
0 (Find nearest stock)
San Antonio RDC
0
All Stores
4
Resources
Images
 
 
A363614CTAUE - Small Image
 
A363614CTAUE - Large Image
Other Links
 
 
A363614CTAUE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
No
Material
MILD STEEL
Material, Color, and Finish
Color
ANSI61 Gray
Color Code
ANSI 61
Finish
Galvanized
Dimensions and Weight
Depth
14
Size
36.00 x 36.00 x 14.00 inch
Width
36
Descriptions
Description
36X36X14 N3R DBL DR LIFT OFF HINGE
Extra Long Description
NVENT HOF A363614CTAUE Cabinet CT 2
Features
The cabinets provide outdoor protection and security for instrument current transformers, which are frequently required for transformer-rated watt-hour metering. This cabinet can also be used as junction or service boxes and house meter, transformer, relay or terminal assemblies. It offers the flexibility of mounting instrument current transformer vertically or horizontally.
Long Description
CT Cabinet 2-Door with Steel Foot-Mount Panel Type 3R, 36x36x14, Gray, Steel
Product Type
Austin Energy CT Cabinet
Short Description
Austin Energy CT Cabinet
Additional Information
Cable Entry
No
Ip Rating
IP32
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A363614CTAUE
GTIN
00783510392987
UPC
783510392987
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Utility cabinets
Packaging
Weight per each
131.28
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Controls and Drives
Mounting
Wall Mounting
Nema Rating
Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur
3 View Store

* All prices subject to change.

Begin Live Chat