A4AXFNPG - 115V, 50/60HZ, 17/15W, 0.26/0.21a

Hoffman Enclosures, Inc.

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A4AXFNPG
Manufacturer
Hoffman Enclosures, Inc.
Manufacturer's Part Number
A4AXFNPG
Description
115V, 50/60HZ, 17/15W, 0.26/0.21a
Compact Axial Fan 4-Inch Power Cord, 115VAC 100CFM, Black, Steel
Slang Terms

Suggest a New Term
Categories
Fans - Fans - Industrial & Commercial Mark as Incorrect
Suggest a New Category
Classification
Industrial & Commercial Fans
UNSPSC
40101604 - Fans
UPC/EAN/GTIN
783510504298
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A4AXFNPG - Small Image
 
A4AXFNPG - Large Image
Other Links
 
 
A4AXFNPG - Other
 
A4AXFNPG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.26/.21 A
Voltage Rating
100 - 120 VAC
Material
MILD STEEL
Material, Color, and Finish
Color
Jet Black
Finish
Powder Coated
Color Code
RAL 9005
Dimensions and Weight
Size
115v 50/60Hz in
Descriptions
Long Description
Compact Axial Fan 4-inch Power Cord, 115VAC 100CFM, Black, Steel
Product Type
115V, 50/60HZ, 17/15W, 0.26/0.21a
extra long description
NVENT HOF A4AXFNPG 115V,50/60Hz,17/
Features
Compact Cooling Fans are ideal for applications where enclosure space is limited and quiet, reliable cooling is required. Engineered for 50,000 hours of continuous operation without lubrication or service.
Description
115V,50/60HZ,17/15W,0.26/0.21A
Additional Information
nominal voltage
115
Blade Size
4.69-inch diameter
flow rate
85/100 CFM max
motor type
AC Motor
Manufacturer Information
Brand
Hoffman Enclosures, Inc.
Manufacturers Part Number
A4AXFNPG
Taxonomies, Classifications, and Categories
Type
Fans and Filter Fans
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Application
Datacom and Telecom Equipment; Networking, Storage and Data Center
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat