A604CH - 6X4X3 N12 CH CLMP CVR

Nvent Hoffman

  • $116.27 (Each)
  • $116.27 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A604CH
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A604CH
Description
6X4X3 N12 CH CLMP CVR
Continuous Hinge Enclosure Clamps CH Type 12, 6X4X3, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510553708 / 00783510553708
Weight per unit
2.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.27 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
A604CH - Other
 
A604CH - Other
 
A604CH - Other
Images
 
 
A604CH - Large Image
 
A604CH - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Mild Steel;Steel
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Powder Coated
Dimensions and Weight
Size
6.00x4.00x3.00 in
Width
4
Descriptions
Description
6X4X3 N12 CH CLMP CVR
Extra Long Description
NVENT HOF A604CH CH Box 6.00x4.00x3
Features
This easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.
Long Description
Continuous Hinge Enclosure Clamps CH Type 12, 6x4x3, Gray, Mild Steel
Product Type
CH Box 6.00X4.00X3.00
Short Description
CH Box 6.00x4.00x3.00
Additional Information
Ip Rating
IP65
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A604CH
GTIN
00783510553708
UPC
783510553708
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Terminal and Junction Boxes
Packaging
Weight per each
2.74
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives
Nema Rating
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat