ABRKT4 - 6X5 Al 4" CMPCT Fan MNT BRKT

Hoffman Enclosures, Inc.

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Plainview, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ABRKT4
Manufacturer
Hoffman Enclosures, Inc.
Manufacturer's Part Number
ABRKT4
Description
6X5 Al 4" CMPCT Fan MNT BRKT
Fan Bracket For 4-Inch Comapct Axial Fan, 6.00X5.00X1.50, Mill, Aluminum
Slang Terms

Suggest a New Term
Categories
Fans - Fans - Industrial & Commercial Mark as Incorrect
Suggest a New Category
Classification
Industrial & Commercial Fans
UNSPSC
40101605 - Fan guards or accessories
UPC/GTIN
783510713003 / 00783510713003
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Plainview
0
Lubbock
0
All Stores
0
Resources
Images
 
 
ABRKT4 - Small Image
 
ABRKT4 - Large Image
Other Links
 
 
ABRKT4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Mill
Color
Unpainted
Dimensions and Weight
Thickness
0.1
Width
5
Size
for 4 in Fan in
Descriptions
Description
6X5 AL 4" CMPCT FAN MNT BRKT
Product Type
4 In Fan Bracket, 1
extra long description
NVENT HOF ABRKT4 4 in Fan Bracket,
Features
Designed to provide easy mounting of compact axial fans on enclosure panels. Brackets can be used for general air circulation or to direct air at problem areas.
Long Description
Fan Bracket for 4-inch Comapct Axial Fan, 6.00x5.00x1.50, Mill, Aluminum
Manufacturer Information
Brand
Hoffman Enclosures, Inc.
Manufacturers Part Number
ABRKT4
GTIN
00783510713003
UPC
783510713003
Taxonomies, Classifications, and Categories
Type
Fans and Filter Fans
Packaging
Weight per each
0.21
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives; Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat