ADP2 - 12X12 BLK NM Data Pocket

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Marshall, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ADP2
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ADP2
Description
12X12 BLK NM Data Pocket
Data Pocket For Enclosure Documents, 12X12 Inch, Black, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Enclosure General Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510338800 / 00783510338800
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Marshall
0
Longview
0
All Stores
0
Resources
Images
 
 
ADP2 - Large Image
 
ADP2 - Small Image
Other Links
 
 
ADP2 - Other
 
ADP2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polystyrene
Material, Color, and Finish
Color
Black
Finish
Smooth Matte
Dimensions and Weight
Size
305 x 305 mm
Descriptions
Product Type
Data Pocket, Large
extra long description
NVENT HOF ADP2 Data Pocket, Large
Features
Data Pocket, Thermoplastic provides a convenient place to store wiring diagrams, operation manuals and other documentation inside the enclosure. It has cutaway areas for easy inspection of contents.
Description
12X12 BLK NM DATA POCKET
Long Description
Data Pocket for Enclosure Documents, 12x12 inch, Black, Thermoplastic
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ADP2
GTIN
00783510338800
UPC
783510338800
Taxonomies, Classifications, and Categories
Type
Industrial Door Mounting and Locks
Packaging
Weight per each
0.66
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat