AFE12X12 - 13.5X13.5 FLSH CVR

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Jonesboro, AR) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AFE12X12
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
AFE12X12
Description
13.5X13.5 FLSH CVR
Flush Cover For Pull Box, Fits 12.00X12.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510437206 / 00783510437206
Weight per unit
3.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Jonesboro
0
Little Rock
0
All Stores
0
Resources
Images
 
 
AFE12X12 - Small Image
 
AFE12X12 - Large Image
Other Links
 
 
AFE12X12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
12
Size
fits 12.00x12.00 in
Descriptions
Product Type
Flush Cover 12.00X12.00
Description
13.5X13.5 FLSH CVR
Features
Flush Cover for Pull Box is used on pullboxes mounted to a wall in a variety of applications when flush intallations are needed.
extra long description
NVENT HOF AFE12X12 Flush Cover 12.0
Long Description
Flush Cover for Pull Box, fits 12.00x12.00, Gray, Steel
Additional Information
accessory type
Door Accessories
ip rating
IP30
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
AFE12X12
GTIN
00783510437206
UPC
783510437206
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
General Accessories
Packaging
Weight per each
3.58
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat