AGS808 - 8AWG, 8.19" Cu Insltd GRND Strap

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Atlanta, GA) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AGS808
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
AGS808
Description
8AWG, 8.19" Cu Insltd GRND Strap
Insulated Grounding Strap Braided, #8X8.19, Tinned, Copper
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Ground Rods & Grounding Systems
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510324704 / 00783510324704
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Atlanta
0
All Stores
0
Resources
Images
 
 
AGS808 - Small Image
 
AGS808 - Large Image
Other Links
 
 
AGS808 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Finish
Tinned
Color
Unpainted
Dimensions and Weight
Size
#8x8.19 in
Descriptions
Long Description
Insulated Grounding Strap Braided, #8x8.19, Tinned, Copper
Description
8AWG,8.19" CU INSLTD GRND STRAP
Product Type
Grounding Strap 8 Awg X 8 LG
extra long description
NVENT HOF AGS808 Grounding Strap 8
Features
Grounding Straps can be used to provide electrical continuity between metal parts which must be electrically connected. Each strap consists of a length of braided copper with a ring terminal at both ends. Braid is insulated with green and yellow striped plastic.
Additional Information
accessory type
Electrical Accessories
Manufacturer Information
Manufacturers Part Number
AGS808
Brand
Nvent Hoffman
GTIN
00783510324704
UPC
783510324704
Taxonomies, Classifications, and Categories
Type
Electrical Accessories
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives; Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat