APWK53NF - Window Kit, Type 4 and 12 , 7.50X5.50X.31, Gray, S

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APWK53NF
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
APWK53NF
Description
Window Kit, Type 4 and 12 , 7.50X5.50X.31, Gray, S
Window Kit Type 4 and 12, 7.50X5.50X.31, Gray Ansi 61, Mild Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510239305 / 00783510239305
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
APWK53NF - Small Image
 
APWK53NF - Large Image
Other Links
 
 
APWK53NF - Other
 
APWK53NF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Size
7.50x5.50x.31 in
Descriptions
Product Type
Window Kit 5.00X3.00
Features
All Window kits are easy to install and require a simple rectangular enclosure cut-out. They are ideal for indoor and outdoor Type 3R, 4 and 12 applications. Stainless Steel Window Kits are ideal for indoor and outdoor Type 3R, 4X and 12 applications where corrosion is a concern. Non-Metallic Window Kits are ideal for indoor and outdoor Type 3R, 4, 4X and 12 applications. They are also ideal for non-metallic enclosures where exterior metallic materials are not allowed and can accommodate up to .25-in. encl
Description
WINDOW KIT, TYPE 4 AND 12 , 7.50X5.50X.31, GRAY, S
extra long description
NVENT HOF APWK53NF Window Kit 5.00x
Long Description
Window Kit Type 4 and 12, 7.50x5.50x.31, Gray ANSI 61, Mild Steel
Additional Information
accessory type
Window Kits
ip rating
IP66
Manufacturer Information
Brand
Hoffman Enclosures, Inc.
Manufacturers Part Number
APWK53NF
GTIN
00783510239305
UPC
783510239305
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Door Mounting and Locks
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat