C20C20 - 20X20X13.09 N12 SLP CVR Consolet

Nvent Hoffman

  • $818.57 (Each)
  • $818.57 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C20C20
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
C20C20
Description
20X20X13.09 N12 SLP CVR Consolet
Consolet Enclosure Type 12, 20.00X20.00X13.09, Gray Ansi 61, Mild Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121323 - Electrical console and consolet enclosure
UPC/GTIN
783510599003 / 00783510599003
Weight per unit
34.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$818.57 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
C20C20 - Large Image
 
C20C20 - Small Image
Other Links
 
 
C20C20 - Other
 
C20C20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Mild Steel;Steel
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Powder Coating
Dimensions and Weight
Depth
13.09
Height
20
Size
20.00x20.00x13.09 in
Width
20
Descriptions
Description
20X20X13.09 N12 SLP CVR CONSOLET
Extra Long Description
NVENT HOF C20C20 Consolet, 20.00x20
Features
Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces to achieve maximum flexibility.
Long Description
Consolet Enclosure Type 12, 20.00x20.00x13.09, Gray ANSI 61, Mild Steel
Product Type
Consolet, 20.00X20.00 Surface
Short Description
Consolet, 20.00x20.00 Surface
Additional Information
Ip Rating
IP65
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
C20C20
GTIN
00783510599003
UPC
783510599003
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
HMI Enclosure Systems
Packaging
Weight per each
34.1
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives
Nema Rating
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
1 View Store

* All prices subject to change.

Begin Live Chat