CP6036 - 58.2X34.2 PNTD STL PNL

Nvent Hoffman

  • $567.12 (Each)
  • $567.12 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CP6036
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CP6036
Description
58.2X34.2 PNTD STL PNL
Concept Panel, Fits 60.00X36.00 Inch Enclosure, White, Mild Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510787202 / 00783510787202
Weight per unit
64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$567.12 (Each)
Stock Availability
Sulphur
0
Alexandria
0
All Stores
0
Resources
Other Links
 
 
CP6036 - Other
 
CP6036 - Other
Images
 
 
CP6036 - Small Image
 
CP6036 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
White
Finish
Powder Coated
Dimensions and Weight
Height
58.2
Size
fits 60.00x36.00 in
Width
34.2
Descriptions
Description
58.2X34.2 PNTD STL PNL
Extra Long Description
NVENT HOF CP6036 Panel 58.20x34.20
Features
Concept panels are taller and wider than corresponding NEMA-size panels.
Long Description
Concept Panel, fits 60.00x36.00 inch Enclosure, White, Mild Steel
Product Type
Panel 58.20X34.20 Fits 60.00X3
Short Description
Panel 58.20x34.20 fits 60.00x3
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
CP6036
GTIN
00783510787202
UPC
783510787202
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories;Painted Steel
Packaging
Weight per each
64
Carton
1
Uses, Certifications, and Standards
Application
Arc Flash Safety;Controls and Drives;Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat