F66BK60 - WW, Barrier, Bolt-On, Bulletin F20 (Feed-Through T

Nvent Hoffman

  • $111.40 (Each)
  • $111.40 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F66BK60
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F66BK60
Description
WW, Barrier, Bolt-On, Bulletin F20 (Feed-Through T
Barrier Divider Wireway Kit Bolt-On, Fits 6.00X6.00, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Wireway General Accessories Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
39131710 - Wireway
UPC/GTIN
783510196301 / 00783510196301
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.40 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Other Links
 
 
F66BK60 - Other
 
F66BK60 - Other
 
F66BK60 - Other
Images
 
 
F66BK60 - Small Image
 
F66BK60 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Mild Steel;Steel
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Painted;Powder Coat
Dimensions and Weight
Height
2.52
Width
2.5
Descriptions
Description
WW, BARRIER, BOLT-ON, BULLETIN F20 (FEED-THROUGH T
Extra Long Description
NVENT HOF F66BK60 Barrier Kit, bolt
Features
Divides wireway into two or more compartments. Barriers are fastened to wireway sections with screws. Sealing washers are included.
Long Description
Barrier Divider Wireway Kit Bolt-On, fits 6.00x6.00, Gray, Mild Steel
Product Type
Barrier Kit, Bolt-On 60in
Short Description
Barrier Kit, bolt-on 60in
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F66BK60
GTIN
00783510196301
UPC
783510196301
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
Barrier Kit;Industrial Feed-Through Wireway
Packaging
Weight per each
9
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Nema Rating
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat