LWHD2525 - 250X250X41 DP HNG WNDW

Nvent Hoffman

  • $587.11 (Each)
  • $587.11 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LWHD2525
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
LWHD2525
Description
250X250X41 DP HNG WNDW
Deep-Hinged Window Kit For Inline Hmi, Fits 250X250MM, Smooth, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121325 - Electrical operator interface unit enclosure
UPC/GTIN
783510499204 / 00783510499204
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$587.11 (Each)
Stock Availability
Conroe
0 (Find nearest stock)
Houston RDC
0
All Stores
2
Resources
Other Links
 
 
LWHD2525 - Other
 
LWHD2525 - Other
Images
 
 
LWHD2525 - Large Image
 
LWHD2525 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Color
Unpainted
Finish
Smooth Matte
Dimensions and Weight
Depth
1.64
Height
9.84
Size
fits 250x250mm
Width
9.84
Descriptions
Description
250X250X41 DP HNG WNDW
Extra Long Description
NVENT HOF LWHD2525 Window Deep-Hing
Features
Clear molded polycarbonate window has a 31.8-mm (1.25-in.) clear space between enclosure front opening and window surface. Space also accommodates equipment mounted on optional front plate. Die-cast backing plate has a black polyester powder finish. This kit can be used as an accessory window kit on other HOFFMAN enclosures.
Long Description
Deep-Hinged Window Kit for InLine HMI, fits 250x250mm, Smooth, Polycarbonate
Product Type
Window Deep-Hinge Inline Hmi PC 10X10
Short Description
Deep Window, fits 250x250
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
LWHD2525
GTIN
00783510499204
UPC
783510499204
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
Other Accessories
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Borger
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat