PB1212PP - 12X12 Back Plaste N1

Nvent Hoffman

  • $42.43 (Each)
  • $42.43 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PB1212PP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
PB1212PP
Description
12X12 Back Plaste N1
Perforated Panel For Screw Cover Type 1, Fits 12X12, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Enclosures, Etc. Pull Boxes, T - Meter Boxes Mark as Incorrect
Suggest a New Category
Classification
Meter Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510171766 / 00783510171766
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.43 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
PB1212PP - Other
 
PB1212PP - Other
Images
 
 
PB1212PP - Large Image
 
PB1212PP - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Mild Steel;Steel
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Powder Coated
Dimensions and Weight
Size
fits 12x12 in
Descriptions
Description
12X12 BACK PLASTE N1
Extra Long Description
NVENT HOF PB1212PP Type 1 Pull Box
Features
Perforated Panel for Screw Cover, Type 1 is ideal for mounting components that require infrequent access such as control transformers, terminals and contactors. It is formed to provide 7/16-inch space off back of pull box for component mounting screw clearance and includes a grounding hole to terminate equipment grounding conductors.
Long Description
Perforated Panel for Screw Cover Type 1, fits 12x12, Gray, Steel
Product Type
Type 1 Pull Box Perf Panel
Short Description
Type 1 Pull Box Perf Panel
Additional Information
Accessory Type
Panels and Panel Accessories
Manufacturer Information
Brand
Hoffman Enclosures, Inc.
Manufacturers Part Number
PB1212PP
GTIN
00783510171766
UPC
783510171766
Taxonomies, Classifications, and Categories
Type
Commercial Panels
Packaging
Weight per each
1.8
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Nema Rating
1 Indoor, electrical protection
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat