6CFH - HUB

6CFH - 6" Reflector Alzak Semi-Diffuse

Prescolite

  • $41.15 (Each)
  • $41.15 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    6CFH
    Manufacturer
    Prescolite
    Manufacturer's Part Number
    6CFH
    Description
    6" Reflector Alzak Semi-Diffuse
    Open Reflector, Lamp Type: CFL.
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Parts, Wiring & Accy. - Lighting Reflectors  Mark as Incorrect
    Suggest a New Category
    Classification
    All Recessed Cans & Trims
    UNSPSC
    39111531 - Commercial downlighting trim
    UPC/GTIN
    785235044615 / 00785235044615
    Weight per unit
    0.548 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $41.15 (Each)
    Resources
    Images
     
     
    6CFH - Small Image
     
    6CFH - Large Image
     
    6CFH - Large Image
    Attachments
     
     
    6CFH - Specification Sheet
     
    6CFH - Specification Sheet
     
    6CFH - Specification Sheet
    Other Links
     
     
    6CFH - Other
     
    6CFH - Other
     
    6CFH - Other
     
    6CFH - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Lamp Type
    CFL
    Material
    Steel
    Material, Color, and Finish
    Style
    Round
    Color
    Silver
    Dimensions and Weight
    Diameter
    6
    Descriptions
    Product Type
    Trim 6IN CLR Alzak Semi-Diffuse Refl
    Description
    6" REFLECTOR ALZAK SEMI-DIFFUSE
    extra long description
    PRES 6CFH TRIM 6IN CLR ALZAK SEMI-D
    Long Description
    Open reflector, Lamp Type: CFL.
    Additional Information
    Coating
    Alzak Semi-Diffuse
    Fixture Type
    LF6CFH and RLF6CFH
    Manufacturer Information
    Brand
    prescolite
    Manufacturers Part Number
    6CFH
    GTIN
    00785235044615
    UPC
    785235044615
    Taxonomies, Classifications, and Categories
    Category Description
    All Recessed Cans & Trims
    Type
    OPEN REFLECTOR
    Trade Size
    aperture size
    6-7
    Availability
    Manufacturer Status
    Inactive
    Packaging
    Weight per each
    0.548
    Carton
    1
    Uses, Certifications, and Standards
    standard
    CSA;Damp Listed;Non-IC;UL;Wet Listed
    Application
    PROP65: Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 6CFH

    Type in the slang term you'd like to suggest.

* All prices subject to change.