F070H1 - HUB

F070H1 - 70W MH Quad Tap W/Lamp Flood

Hubbell Outdoor Lighting

  • $116.67 (for 1 Each)
  • $116.67 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    F070H1
    Manufacturer
    Hubbell Outdoor Lighting
    Manufacturer's Part Number
    F-070H1
    Description
    70W MH Quad Tap W/Lamp Flood
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Outdoor Hid Lighting
    UNSPSC
    39111611 - Flood light
    UPC/GTIN
    785988206353 / 00785988206353
    Weight per unit
    11 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $116.67 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2 Each
    Resources
    Images
     
     
    F070H1 - Large Image
     
    F070H1 - Small Image
    Attachments
     
     
    F070H1 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Description
    70W MH QUAD TAP W/LAMP FLOOD
    Product Type
    FLDLGHT Facade 70W MH 120V Wide BRZ W/LP
    Manufacturer Information
    Brand
    Hubbell Outdoor Lighting
    Manufacturers Part Number
    F-070H1
    GTIN
    00785988206353
    UPC
    785988206353
    Taxonomies, Classifications, and Categories
    Category Description
    Outdoor HID Lighting
    Packaging
    Weight per each
    11
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 N Little Rock
    View Store
    1 Russellville


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for F070H1

    Type in the slang term you'd like to suggest.

* All prices subject to change.