CS8165C - Locking Plug, 50A 480V, 3P4W

Wiring Device-Kellems

  • $151.95 (Each)
  • $151.95 (Each)

  • $1,519.50 (Per 10)
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
CS8165C
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CS8165C
Description
Locking Plug, 50A 480V, 3P4W
Locking Device Plug, 50 A, 480 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.563 In Diameter, Cord Mounted, 6.375 In Length, #8 to #4 Awg (Stranded Copper) Wire Size, Impact and Heat Resistant, 1.25 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585828442 / 0783585828442 / 00783585828442
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.95 (Each)
Standard Packaging
$1,519.50 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
12
Resources
Other Links
 
 
CS8165C - Other
 
CS8165C - Other
 
CS8165C - Other
 
CS8165C - Other
 
CS8165C - Other
Images
 
 
CS8165C - Small Image
 
CS8165C - Large Image
 
CS8165C - Large Image
Attachments
 
 
CS8165C - Specification Sheet
Specifications Sheets
 
 
CS8165C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CS8165C.
Jump To:

Cross Referenced

These items are similar to CS8165C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS8165 Bryant Electric 781786831117
CS8165 Eaton Wiring Devices 00040893679693
CS8165EX Eaton Wiring Devices 00032664663901
CS8165C Hubbell Wiring Device-Kellems 00783585828442
CS8165EX Hubbell Wiring Device-Kellems n/a
CS8165C Leviton 00078477326343
CS8165 Legrand Pass & Seymour 00785007816501
CS8165N Eaton Wiring Devices 00040893673271

* All prices subject to change.

Begin Live Chat