DS120W - Switch, Deco Ser, SP, 20A 120/277V, WH

Wiring Device-Kellems

  • $6.96 (Each)
  • $6.96 (Each)

  • $69.60 (Per 10)

In-Stock: 64 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS120W
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
DS120W
Description
Switch, Deco Ser, SP, 20A 120/277V, WH
Switches and Lighting Control, Decorator Switch, Specification Grade, Single Pole, 20A 120/277V Ac, Back and Side Wired, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
783585108377 / 0783585108377 / 00783585108377
Weight per unit
0.081 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.96 (Each)
Carton
$69.60 (Per 10)
Stock Availability
Kansas City - North
0 (Find nearest stock)
Lenexa
0
All Stores
64
Resources
Other Links
 
 
DS120W - Other
 
DS120W - Other
 
DS120W - Other
 
DS120W - Other
 
DS120W - Other
 
DS120W - Other
 
DS120W - Other
 
DS120W - Other
Images
 
 
DS120W - Small Image
 
DS120W - Large Image
 
DS120W - Large Image
 
DS120W - Large Image
 
DS120W - Large Image
 
DS120W - Large Image
Attachments
 
 
DS120W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120-277 VAC
amperage rating
20
Current Rating
20
Wattage
5540
actuator
Rocker
connection
Terminal Screw
Material
Thermoplastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4.28 in x 1.43 in x 1.54 in
Descriptions
extra long description
HWDK DS120W SWITCH, DECO SER, SP, 2
Description
SWITCH, DECO SER, SP, 20A 120/277V, WH
Long Description
Switches and Lighting Control, Decorator Switch, Specification Grade, Single Pole, 20A 120/277V AC, Back and Side Wired, White
Special Features
Standard Product
Product Type
Switch, Deco Ser, SP, 20A 120/277V, WH
Additional Information
Contact Configuration
2 POSITION
pallet quantity
4500
operating cycles
50,000 Cycles
indicator
None
Contact Rating
Per UL 20
action
Positive Snap
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
DS120W
series
General Purpose
GTIN
00783585108377
UPC
783585108377
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Rocker/Decorator
Packaging
Weight per each
0.081
Carton
10
Uses, Certifications, and Standards
Application
Commercial Heavy Duty
environmental conditions
Indoor Dry unless protected by additional means
Enclosure
None
Mounting
Screw Mount
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 64

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
27 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat