GF20BKLA - 20A Comm Self Test GFR Black

Wiring Device-Kellems

  • $39.50 (Each)
  • $39.50 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GF20BKLA
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
GF20BKLA
Description
20A Comm Self Test GFR Black
Gfci Receptacle, Led Indicator Light Type; Thermoplastic/Nylon Face Material; Black Color; 5-20R Configuration; 3 Wire(S); Commercial, Hospital Grade; Ul 498/943, Csa Approval; 125 Volt Ac At 60 Hertz Voltage Rating; 20 Amp Current Rating; 2 Pole(S)
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Commercial Gfci Devices
UNSPSC
-
UPC/EAN/GTIN
883778379130
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.50 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
GF20BKLA - Large Image
Attachments
 
 
GF20BKLA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 Amp
Material
Thermoplastic/Nylon Face
Number Of Wires
3 in
Poles
2
Voltage Rating
125 Volt AC at 60 Hertz
Material, Color, and Finish
Color
Black
Descriptions
Additional Information
Grounding Type Self-Grounding; Power Rating 1 HP; Wire Size 14 to 10 AWG Solid/Stranded; Trip Level 4 to 6 Milliamp; Trip Time 0.025 Second; Temperature Rating -30 to 150 Deg F; Includes Wallplate; Applicable Standard NEC, CEC, OSHA, Federal Specification
Commodity Description
MISCELLANEOUS WIRING DEVICES
Description
20A COMM SELF TEST GFR BLACK
Long Description
GFCI RECEPTACLE, LED INDICATOR LIGHT TYPE; THERMOPLASTIC/NYLON FACE MATERIAL; BLACK COLOR; 5-20R CONFIGURATION; 3 WIRE(S); COMMERCIAL, HOSPITAL GRADE; UL 498/943, CSA APPROVAL; 125 VOLT AC AT 60 HERTZ VOLTAGE RATING; 20 AMP CURRENT RATING; 2 POLE(S)
Additional Information
Grade
COMMERCIAL, HOSPITAL
Wiring
BACK, SIDE
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
GF20BKLA
Model
GF20
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Type
LED Indicator Light
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Approval
UL 498/943, CSA
Configuration
5-20R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat