GFR83W - 20A 125VAC Comm HG GFR White

Wiring Device-Kellems

  • $68.25 (Each)
  • $68.25 (Each)

  • $682.50 (Per 10)

In-Stock: 46 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFR83W
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
GFR83W
Description
20A 125VAC Comm HG GFR White
Straight Blade Devices, Receptacle, Gfci, Commercial Hospital Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
883778999277 / 00883778999277
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.25 (Each)
Standard Packaging
$682.50 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
46
Resources
Other Links
 
 
GFR83W - Other
 
GFR83W - Other
 
GFR83W - Other
 
GFR83W - Other
 
GFR83W - Other
 
GFR83W - Other
Images
 
 
GFR83W - Small Image
 
GFR83W - Large Image
 
GFR83W - Large Image
Attachments
 
 
GFR83W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Wattage
2500
Wire Size
#14 - #10
Dimensions and Weight
Size
4.12 in x 1.75 in x 1.48 in
Descriptions
Description
20A 125VAC COMM HG GFR WHITE
Extra Long Description
HWDK GFR83W 20A 125VAC COMM HG GFR
Features
AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 15 years ago…self test monitoring now required in UL 943 GFCI Safety Standard… Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, a clear visual indicator is provid
Long Description
Straight Blade Devices, Receptacle, GFCI, Commercial Hospital Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White
Product Type
20A 125VAC Comm HG GFR White
Special Features
AUTOGUARD Self test Technology, Closed Loop Active Detection
Additional Information
Pallet Quantity
2240
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
GFR83W
Series
Hospital Grade
GTIN
00883778999277
UPC
883778999277
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
STANDARD
Packaging
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial Hospital Grade
Nema Rating
5-20R
Standard
Meets All NEC® Requirements
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 46

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
46 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat