HBL26W49 - 20A 277V 2P 3W Watertight Twist Lock Plug

Hubbell Wiring Devices

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL26W49
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
HBL26W49
Description
20A 277V 2P 3W Watertight Twist Lock Plug
Watertight Devices, Twist-Lock® Plug, 20A, 277V Ac, 2 Pole, 3 Wire, Thermoplastic Elastomer, Nema L7-20P, Yellow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585131412 / 0783585131412 / 00783585131412
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
HBL26W49 - Small Image
 
HBL26W49 - Large Image
Attachments
 
 
HBL26W49 - Specification Sheet
Other Links
 
 
HBL26W49 - Other
 
HBL26W49 - Other
 
HBL26W49 - Other
 
HBL26W49 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Poles
2-Pole
amperage rating
20
Voltage Rating
277
Number of Wires
3-Wire
Material
Elastomeric/Composite
Wire Size
Max. Cord: 10/3 S, 10/4 S, 10/5 S;Min. Cord: 16/3 SJ, 18/3 S, 18/4 SJ, 18/4 S, 18/5 S
connection
Screwed Terminal
Dimensions and Weight
Size
2.51 in x 2.51 in x 3.96 in
Descriptions
Product Type
Plug, Nema L7-20P, 20A 277vac
extra long description
HWDK HBL26W49 PLUG, NEMA L7-20P, 20
Description
20A 277V 2P 3W WATERTIGHT TWIST LOCK PLUG
Long Description
Watertight Devices, Twist-Lock® Plug, 20A, 277V AC, 2 Pole, 3 Wire, Thermoplastic elastomer, NEMA L7-20P, Yellow
Special Features
Watertight
Additional Information
pallet quantity
850
Cord Type
All Portable
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
HBL26W49
GTIN
00783585131412
UPC
783585131412
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Plugs
Packaging
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Cord
Application
Industrial/Commercial
nema rating
L7-20P
standard
Meets NEMA WD-1, WD-6 And ANSI Standards
environmental conditions
Watertight
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat