HBL29W74 - Conn, W/Tight, Twist-Lock 30A 125/250V, L14-30R, Yl

Hubbell Wiring Devices

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL29W74
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
HBL29W74
Description
Conn, W/Tight, Twist-Lock 30A 125/250V, L14-30R, Yl
Watertight Devices, Twist-Lock® Connector, 30A, 125/250V Ac, 3 Pole, 4 Wire, Thermoplastic Elastomer, Nema L14-30R, Yellow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585131870 / 0783585131870 / 00783585131870
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Alexandria
0
All Stores
0
Resources
Images
 
 
HBL29W74 - Small Image
 
HBL29W74 - Large Image
Attachments
 
 
HBL29W74 - Specification Sheet
Other Links
 
 
HBL29W74 - Other
 
HBL29W74 - Other
 
HBL29W74 - Other
 
HBL29W74 - Other
 
HBL29W74 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Watertight Devices, Twist-Lock® Connector, 30A, 125/250V AC, 3 Pole, 4 Wire, Thermoplastic elastomer, NEMA L14-30R, Yellow
Product Type
Conn, W/Tight, 30A 125/250V, L14-30R, Yl
extra long description
HWDK HBL29W74 CONN, W/TIGHT, 30A 12
Description
CONN, W/TIGHT,TWIST-LOCK 30A 125/250V, L14-30R, YL
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
HBL29W74
GTIN
00783585131870
UPC
783585131870
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Packaging
Weight per each
1
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat