HBL4579C - L6-15R, 15A, 250V Ac, 2P3W, BLK/WHT, Twist Lock Conn

Hubbell Wiring Devices

  • $38.50 (Each)
  • $38.50 (Each)

  • $385.00 (Per 10)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL4579C
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
HBL4579C
Description
L6-15R, 15A, 250V Ac, 2P3W, BLK/WHT, Twist Lock Conn
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 15A 250V, 2-Pole 3-Wire Grounding, Nema L6-15R, Screw Terminal, Black and White Nylon.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585170107 / 0783585170107 / 00783585170107
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.50 (Each)
Standard Packaging
$385.00 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
HBL4579C - Other
 
HBL4579C - Other
 
HBL4579C - Other
 
HBL4579C - Other
 
HBL4579C - Other
 
HBL4579C - Other
 
HBL4579C - Other
Images
 
 
HBL4579C - Small Image
 
HBL4579C - Large Image
 
HBL4579C - Large Image
 
HBL4579C - Large Image
Attachments
 
 
HBL4579C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Connection
Pressure Screw Terminal
Current Rating
15
Insulation
Insulated Body
Material
Nylon
Number Of Conductors
3
Poles
2-Pole
Voltage Rating
250
Material, Color, and Finish
Color
Black;White
Dimensions and Weight
Size
1.53 in x 1.53 in x 2.78 in
Descriptions
Description
L6-15R,15A, 250V AC,2P3W, BLK/WHT, TWIST LOCK CONN
Extra Long Description
HWDK HBL4579C LKG CONN, 15A 250V, L
Long Description
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 15A 250V, 2-Pole 3-Wire Grounding, NEMA L6-15R, Screw Terminal, Black and White Nylon.
Product Type
LKG Conn, 15A 250V, L6-15R, B/W
Special Features
Standard Product
Additional Information
Pallet Quantity
3600
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
HBL4579C
GTIN
00783585170107
UPC
783585170107
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Connector Body
Packaging
Weight per each
0.08
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Heavy Duty Industrial
Environmental Conditions
Indoor Dry unless protected by additional means
Mounting
Cord
Nema Rating
L6-15R
Standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat