HBL7832DS - 30A 600V 2P Disc SW Shorty

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL7832DS
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL7832DS
Description
30A 600V 2P Disc SW Shorty
Switches and Lighting Controls, Industrial Grade, Manual Motor Controllers, Motor Disconnects, Two Pole, 30A 600V Ac, Back and Side Wired Short Toggle
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
783585202822 / 0783585202822 / 00783585202822
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HBL7832DS - Large Image
 
HBL7832DS - Small Image
Other Links
 
 
HBL7832DS - Other
 
HBL7832DS - Other
 
HBL7832DS - Other
Attachments
 
 
HBL7832DS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2 Pole
Current Rating
30
Voltage Rating
600
connection
Pressure Screw Terminals
Number of Phases
Single
Material
Stainless Steel
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Description
30A 600V 2P DISC SW SHORTY
Product Type
30A 600V 2P Disc SW Shorty
extra long description
HWDK HBL7832DS 30A 600V 2P DISC SW
Long Description
Switches and Lighting Controls, Industrial Grade, Manual Motor Controllers, Motor Disconnects, Two Pole, 30A 600V AC, Back and Side Wired Short Toggle
Special Features
Short Toggle
Additional Information
Power Rating
18000
Enclosure Type
None
terminals
Terminal Screws
Manufacturer Information
Brand
Hubbell Wiring Device-Kellems
Manufacturers Part Number
HBL7832DS
series
Short Toggle
GTIN
00783585202822
UPC
783585202822
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Back & Side Wire
Availability
Status
Inactive
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Temperature Rating
Minimum Continuous -40 Deg C without Impact
Application
Motor Starting w/o Overload Protection
Mounting
Screw Mount
standard
UL508
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat