HBL8300LA - Duplex Recp HG 20A 125V 5-20R La

Wiring Device-Kellems

  • $43.05 (Each)
  • $43.05 (Each)

  • $430.50 (Per 10)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL8300LA
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL8300LA
Description
Duplex Recp HG 20A 125V 5-20R La
Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Light Almond, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585147284 / 0783585147284 / 00783585147284
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.05 (Each)
Standard Packaging
$430.50 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
HBL8300LA - Small Image
 
HBL8300LA - Large Image
Other Links
 
 
HBL8300LA - Other
 
HBL8300LA - Other
 
HBL8300LA - Other
 
HBL8300LA - Other
 
HBL8300LA - Other
Attachments
 
 
HBL8300LA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Connection
Back and Side Wired Screw Terminals
Current Rating
20
Number Of Wires
3-Wire
Phase
1
Poles
2-Pole
Voltage Rating
125 V
Wattage
2500
Wire Size
#12 to #10
Dimensions and Weight
Size
3.28 in x 1.65 in x 1.19 in
Descriptions
Description
DUPLEX RECP HG 20A 125V 5-20R LA
Extra Long Description
HWDK HBL8300LA DUP RCPT, HG, 20A 12
Features
HBL® Extra Heavy Duty Max Hospital Grade Devices - UL requirements for Hospital Grade devices is more stringent than those for standard devices. Hubbell receptacles are designed to meet and exceed the standards with Exclusive nickel-plated bypass contact design increases contact pressure, lowering the operating temperature; Four point grounding system provides redundant grounding for low resistance ground continuity in high abuse areas; Impact resistant deep face design prevents breakage. Because of these
Long Description
Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Light Almond, Single Pack.
Product Type
Dup RCPT, HG, 20A 125V, 5-20R, La
Special Features
Self Grounding
Additional Information
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL8300LA
Series
Hospital Grade
GTIN
00783585147284
UPC
783585147284
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
RECEPTACLE
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Extra Heavy Duty Hospital Grade
Environmental Conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
Nema Rating
5-20R
Standard
CSA Certified, C22.2, No. 42 File 285;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat