HMHB21U - 20A 125V STRP RCPT

Wiring Device-Kellems

  • $54.05 (Each)
  • $54.05 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HMHB21U
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HMHB21U
Description
20A 125V STRP RCPT
Occupancy Sensor, High Bay Occupancy Sensor With Single Relay Type; White Finish; Ul, Cul Approval; Indoor, Warehouses, Distribution Centers, Gyms, Retail and Manufacturing Application; 120/277/347 Vac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
783585158501
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.05 (Each)
Carton
$54.05 (Each)
Stock Availability
Dallas
0 (Find nearest stock)
DFW RDC
0
All Stores
1
Resources
Installation Sheets
 
 
HMHB21U - Installation Sheet
Images
 
 
HMHB21U - Large Image
Attachments
 
 
HMHB21U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277/347 VAC
Material, Color, and Finish
Finish
white
Descriptions
Additional Information
Operating Temperature 32 to 104 Deg F; Control Type Single Circuit; Number of Buttons 1
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Description
20A 125V STRP RCPT
Long Description
OCCUPANCY SENSOR, HIGH BAY OCCUPANCY SENSOR WITH SINGLE RELAY TYPE; WHITE FINISH; UL, CUL APPROVAL; INDOOR, WAREHOUSES, DISTRIBUTION CENTERS, GYMS, RETAIL AND MANUFACTURING APPLICATION; 120/277/347 VAC VOLTAGE RATING
Product Type
Occupancy Sensor
Additional Information
Area Coverage
1.4 to 42 Ft at 30 Ft (Mounting), 1.1 to 49.5 Ft at 45 Ft (Mounting)
Field Of View
360 DEG
Load Rating
800 W at 120 VAC (Ballast), 1200 W at 277 VAC (Ballast), 1500 W at 347 VAC (Ballast), 1/6 HP (Motor)
Load Type
FLUORESCENT
Sensor Type
PASSIVE INFRARED
Time Delay
8 Sec (Test), 4/8/16/30 Min (Primary), 30/60/90 Min (Secondary)
Manufacturer Information
Brand
HUBBELL WIRING DEVICE/KELLEMS
Manufacturers Part Number
HMHB21U
Model
HMHB
Taxonomies, Classifications, and Categories
Category Description
Industrial dimmers, motion sensors, & photo cells
Type
High Bay Occupancy Sensor with Single Relay
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Application
Indoor, Warehouses, Distribution Centers, Gyms, Retail and Manufacturing
Approval
UL, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat