RCT220BK - 20A Kit Kitchen Counter Recpt Surf Black

Wiring Device-Kellems

  • $227.11 (Each)
  • $227.11 (Each)

  • $2,271.10 (Per 10)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RCT220BK
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
RCT220BK
Description
20A Kit Kitchen Counter Recpt Surf Black
20A Kitchen Counter Receptacle, Surface Mount, Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
883778309489 / 00883778309489
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$227.11 (Each)
Standard Packaging
$2,271.10 (Per 10)
Stock Availability
Cookeville
0 (Find nearest stock)
Nashville RDC
0
All Stores
5
Resources
Other Links
 
 
RCT220BK - Other
 
RCT220BK - Other
 
RCT220BK - Other
 
RCT220BK - Other
 
RCT220BK - Other
 
RCT220BK - Other
Attachments
 
 
RCT220BK - Specification Sheet
Images
 
 
RCT220BK - Small Image
 
RCT220BK - Large Image
 
RCT220BK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
220 Meunt
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
4.2
Height
6.48
Size
4.20 in x 4.20 in x 6.48 in;Standard Sized
Width
4.2
Descriptions
Construction
Fabricated
Description
20A KIT KITCHEN COUNTER RECPT SURF BLACK
Extra Long Description
HWDK RCT220BK 20A KIT KTCN CNTR RCP
Features
Hubbell Countertop Receptacles are the first pop-up Hubbell Pop-Up receptacles UL listed for countertop applications and permanent installations. Receptacles for countertops provide a power source ideal for kitchen and bath counters and islands. Hubbell is the first to market a countertop receptacle that is UL Listed. It allows compliance with NEC® 406.5(E) [countertops], 406.5(F) [work surfaces], and 406.5(H) [seating areas]. Pop-Up Receptacles are tested and water resistant to a half gallon spill. The re
Long Description
20A Kitchen Counter Receptacle, Surface Mount, Black
Product Type
20A Kit KTCN CNTR RCPT Surf Black
Special Features
Surface Mount
Additional Information
Cable Entry
Kos in Bottom
Knockouts
(1) 1/2" KO and (1) Wire Clamp
Number Of Outlet
1 Duplex
Pallet Quantity
630
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
RCT220BK
Series
Countertop Receptacle
GTIN
00883778309489
UPC
883778309489
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Power Only
Packaging
Weight per each
0.75
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Power on Counter Top
Mounting
in Kitchen Countertop
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
4 View Store

A-L

Location Stock Available
Bentonville
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat