SHC1037 - Cordcon, STR ML, .63-.75", 3/4", Alu

WDK

  • $14.54 (Each)
  • $14.54 (Each)

  • $436.20 (Per 30)
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
SHC1037
Manufacturer
WDK
Manufacturer's Part Number
SHC1037
Description
Cordcon, STR ML, .63-.75", 3/4", Alu
Cord Connector, Yellow, Aluminum, SHC Model, F3 Size, 0.63 to 0.75 In Cable/Cord Size, Straight Male Connection, 3/4 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585200378 / 0783585200378 / 00783585200378
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.54 (Each)
Standard Packaging
$436.20 (Per 30)
Stock Availability
Local Store
Find nearby stock
All Stores
119
Resources
Other Links
 
 
SHC1037 - Other
 
SHC1037 - Other
 
SHC1037 - Other
 
SHC1037 - Other
 
SHC1037 - Other
Images
 
 
SHC1037 - Small Image
 
SHC1037 - Large Image
 
SHC1037 - Large Image
Attachments
 
 
SHC1037 - Specification Sheet
Specifications Sheets
 
 
SHC1037 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 119

Location search:

* All prices subject to change.

Begin Live Chat