SHC1042 - Cord Conn STR ML .75-.88" 1" Alu

WDK

  • $15.86 (Each)
  • $15.86 (Each)

  • $237.90 (Per 15)
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
SHC1042
Manufacturer
WDK
Manufacturer's Part Number
SHC1042
Description
Cord Conn STR ML .75-.88" 1" Alu
Cord Connector, Orchid, Aluminum, SHC Model, F4 Size, 0.75 to 0.88 In Cable/Cord Size, Straight Male Connection, 1 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585200422 / 0783585200422 / 00783585200422
Weight per unit
0.043 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.86 (Each)
Standard Packaging
$237.90 (Per 15)
Stock Availability
Local Store
Find nearby stock
All Stores
16
Resources
Other Links
 
 
SHC1042 - Other
 
SHC1042 - Other
 
SHC1042 - Other
 
SHC1042 - Other
 
SHC1042 - Other
Images
 
 
SHC1042 - Small Image
 
SHC1042 - Large Image
 
SHC1042 - Large Image
Attachments
 
 
SHC1042 - Specification Sheet
Specifications Sheets
 
 
SHC1042 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of SHC1042.
Jump To:

Cross Referenced

These items are similar to SHC1042 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SHC-1041 Hubbell Wiring Device-Kellems 00783585200415
SHC1042 Hubbell Wiring Device-Kellems 00783585200422
SR-1007 O-Z Gedney 00783126507904
RSR-314 Remke 00785411113142

* All prices subject to change.

Begin Live Chat