USB20CPDBK - Recp Duplex 20A 125V Usb C PD BK

Wiring Device-Kellems

  • $69.61 (Each)
  • $69.61 (Each)

  • $696.10 (Per 10)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
USB20CPDBK
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
USB20CPDBK
Description
Recp Duplex 20A 125V Usb C PD BK
Tamper Resistant Receptacle, 2-Pole 3-Wire Grounding, 1 Type "C" Power Delivery, 1 Type "C" Standard 5V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
783585723228 / 00783585723228
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.61 (Each)
Standard Packaging
$696.10 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
USB20CPDBK - Small Image
 
USB20CPDBK - Large Image
 
USB20CPDBK - Large Image
 
USB20CPDBK - Large Image
 
USB20CPDBK - Large Image
 
USB20CPDBK - Large Image
 
USB20CPDBK - Large Image
 
USB20CPDBK - Large Image
 
USB20CPDBK - Large Image
Other Links
 
 
USB20CPDBK - Other
 
USB20CPDBK - Other
 
USB20CPDBK - Other
 
USB20CPDBK - Other
 
USB20CPDBK - Other
 
USB20CPDBK - Other
 
USB20CPDBK - Other
 
USB20CPDBK - Other
 
USB20CPDBK - Other
 
USB20CPDBK - Other
 
USB20CPDBK - Other
 
USB20CPDBK - Other
Attachments
 
 
USB20CPDBK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Wires
3-Wire
Poles
2-Pole
Voltage Rating
125 V
Descriptions
Description
RECP DUPLEX 20A 125V USB C PD BK
Extra Long Description
HWDK USB20CPDBK RCPT DUP 20A 125V U
Features
USB Charger Receptacles and Outlets - More Ways to Charge Faster with Hubbell’s line of Power Delivery USB Chargers, available in Type-C and Combination Type A&C, all with a USB high power output of 55 Watt 20 Volt DC. Hubbell’s USB Charger Duplex Receptacle provides both USB and electrical power in a standard single gang opening. Designed to provide maximum charging for portable electronics, the USB ports are capable of charging two tablets simultaneously OR one laptop at up to 20V and one phone.
Long Description
Tamper Resistant Receptacle, 2-Pole 3-Wire Grounding, 1 Type "C" Power Delivery, 1 Type "C" Standard 5V
Product Type
RCPT Dup 20A 125V Usb C PD BK
Additional Information
Pallet Quantity
3000
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
USB20CPDBK
Series
USB Charger
GTIN
00783585723228
UPC
783585723228
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
USB
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
Nema Rating
5-20R
Standard
NEMA 5-20R, USB PD 3.0, USB BC1.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat