WP26E - 1G WP Vert 8 In 1 Wiv CVR 3 1/8 DP Gry

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

In-Stock: 5 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP26E
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
WP26E
Description
1G WP Vert 8 In 1 Wiv CVR 3 1/8 DP Gry
Wallplates and Covers, Weatherproof Cover, 1-Gang, 1) Decorator Opening, Vertical Mount, Cast Aluminum
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/GTIN
783585449845 / 00783585449845
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
WP26E - Small Image
 
WP26E - Large Image
 
WP26E - Large Image
 
WP26E - Large Image
 
WP26E - Large Image
 
WP26E - Large Image
 
WP26E - Large Image
 
WP26E - Large Image
 
WP26E - Large Image
Attachments
 
 
WP26E - Specification Sheet
Other Links
 
 
WP26E - Other
 
WP26E - Other
 
WP26E - Other
 
WP26E - Other
 
WP26E - Other
 
WP26E - Other
 
WP26E - Other
 
WP26E - Other
 
WP26E - Other
 
WP26E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1-Gang
Dimensions and Weight
Thickness
3.7
Size
Standard
Descriptions
Product Type
1G WP Vert 8 In 1 Wiv CVR 3 1/8 DP Gry
extra long description
HWDK WP26E 1G WP VERT 8 IN 1 WIV CV
Long Description
Wallplates and Covers, Weatherproof Cover, 1-Gang, 1) Decorator Opening, Vertical Mount, Cast Aluminum
Construction
Cast
Special Features
Standard Product
Description
1G WP VERT 8 IN 1 WIV CVR 3 1/8 DP GRY
Additional Information
cutout
1) Decorator
pallet quantity
560
orientation
Vertical
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
WP26E
GTIN
00783585449845
UPC
783585449845
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
While-In-Use Covers
Packaging
Weight per each
0.72
Carton
1
Package
5
Uses, Certifications, and Standards
standard
2014 NEC Compliant;cULus Listed;Meets UL514D Requirements;NEMA 3R Rating
Mounting
Screw Mounting
Application
Weatherproof protection against contact of live terminals and wiring.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Rogers
1 View Store

* All prices subject to change.

Begin Live Chat